40W C15 Incandescent Lamp, White

Item #: 326233

Cat #: S3414

UPC: 045923034145

Sign In or Register to view pricing and more.
40 Watt C15 Incandescent; Spun White; 4000 Average rated hours; 316 Lumens; Medium Base; 120 Volt

Overview

40 Watt C15 Incandescent; Spun White; 4000 Average rated hours; 316 Lumens; Medium Base; 120 Volt
Also known as: 045923034145, S3414

Specifications

Shape: C15 (Candle)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 40
Dimmable: Yes
Light Technology: Incandescent
Lumens: 247
Shape: C15 (Candle)
Volts AC: 120
Dimmable: Yes
Lumens: 247
Base: Medium Screw (E26)
Wattage: 40
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)