This product may not be available in all locations.
2
more
Coil, Replacement, 208/240VAC 60Hz, 220VAC 50 Hz, for 8910DPA
Item #: 32623
Cat #: 9998DA2V09
UPC: 785901081456
Sign In or Register to view pricing and more.
Documents & Guides
Coil, Replacement, 208/240 Volt AC 60Hz, 220 Volt AC 50 Hz, for 8910DPA
Overview
Coil, Replacement, 208/240 Volt AC 60Hz, 220 Volt AC 50 Hz, for 8910DPA
Replacement coil, 220/240 VAC 50/60 Hz, 8910DPA Contactor, 50 and 60 Amp, 2 or 3 poles
Also known as: 785901081456, 9998DA2V09
Specifications
Mounting: | Direct |
Type: | Replacement, Coil |
Standards: | California Proposition 65 |
Mounting: | Direct |
Standards: | California Proposition 65 |
Type: | Replacement, Coil |
Customer Reviews
No reviews for this product
(0)