![10/5 SO/SOWA Cord, Black, 500' 10/5 SO/SOWA Cord, Black, 500'](https://rexel-cdn.com/products/image.jpg?i=A38573FD-C4FD-4602-B069-89716F0C7E95&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SOWA/SO, 10/5 AWG, Rubber Cord, Black, 500 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only
Overview
Portable Cord, SOWA/SO, 10/5 AWG, Rubber Cord, Black, 500 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only
Also known as: SOWASO105BLK500RL
Specifications
Conductors: | 5 |
Jacket: | Rubber |
Gauge: | 10 |
Length: | 500 ft |
Material: | Copper |
Color: | Black |
Conductors: | 5 |
Gauge: | 10 |
Material: | Copper |
Jacket: | Rubber |
Length: | 500 ft |
Color: | Black |
Customer Reviews
No reviews for this product
(0)