![8/4 SO/SOWA Cord, Black, 500' 8/4 SO/SOWA Cord, Black, 500'](https://rexel-cdn.com/products/144sox1000.jpg?i=B849A739-4457-49EC-9FAD-CD54AF269E4C&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SOWA/SO, 8/4 AWG, Rubber Cord, Black, 500 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only
Overview
Portable Cord, SOWA/SO, 8/4 AWG, Rubber Cord, Black, 500 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only
Also known as: SOWASO84BLK500RL
Specifications
Jacket: | Rubber |
Length: | 500 ft |
Material: | Copper |
Color: | Black |
Conductors: | 4 |
Gauge: | 8 |
Jacket: | Rubber |
Material: | Copper |
Conductors: | 4 |
Length: | 500 ft |
Color: | Black |
Gauge: | 8 |
Customer Reviews
No reviews for this product
(0)