Baffle Trim, 4", White

Item #: 326206

Cat #: AF993WH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Baffle Trim, Diameter: 4 inch, Color: White Baffle/White Trim

Overview

Baffle Trim, Diameter: 4 inch, Color: White Baffle/White Trim
Also known as: AF993WH

Specifications

Color: White
Type: Baffle Trim
Diameter: 4 in
Color: White
Diameter: 4 in
Type: Baffle Trim

Customer Reviews

No reviews for this product
(0)