75W BR30 Incandescent Lamp, Amber

Item #: 326204

Cat #: S3239

UPC: 045923032394

Sign In or Register to view pricing and more.
75 Watt BR30 Incandescent; Amber; 2000 Average rated hours; Medium Base; 130 Volt

Overview

75 Watt BR30 Incandescent; Amber; 2000 Average rated hours; Medium Base; 130 Volt
Also known as: 045923032394, S3239

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 130
Shape: BR30 (Blown Reflector)
Standards: California Proposition 65
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Standards: California Proposition 65
Light Technology: Incandescent
Wattage: 75
Shape: BR30 (Blown Reflector)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)