4-PLEX HG RCPT 20A 125V 5-20R RD

Item #: 326179

Cat #: HBL420HR

UPC: 783585015781

Documents & Guides
4-PLEX HG RCPT 20A 125V 5-20R RD
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-PLEX HG RCPT 20A 125V 5-20R RD
Also known as: 783585015781, HBL420HR

Specifications

Mounting: Screw
Material: Polycarbonate
Color: Red
Amps: 20
NEMA Configuration: 5-20R
Mounting: Screw
Color: Red
NEMA Configuration: 5-20R
Material: Polycarbonate
Amps: 20

Customer Reviews

No reviews for this product
(0)