SO Portable Cord, 8/3, Black, 500' Reel or Cut to Length

Item #: 326151

Cat #: SO83BLK500RL

UPC: 079407218127

Sign In or Register to view pricing and more.
Documents & Guides
(3) 8 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 Foot Reel or Cut to Length, HD, O.D.: 0.695". Non UL Listed.

Overview

(3) 8 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 Foot Reel or Cut to Length, HD, O.D.: 0.695". Non UL Listed.
SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.
Also known as: 079407218127, SO83BLK500RL, bologna cord

Specifications

Jacket: Rubber
Length: 500 ft, Cut to Length
Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Gauge: 8
Jacket: Rubber
Conductors: 3
Color: Black
Gauge: 8
Length: 500 ft, Cut to Length
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)