8W T5 Preheat Fluorescent Lamp, 65K

Item #: 326125

Cat #: S2910

UPC: 045923029103

Sign In or Register to view pricing and more.
8 Watt; T5; Preheat Fluorescent; 6500K Daylight; 76 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

8 Watt; T5; Preheat Fluorescent; 6500K Daylight; 76 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923029103, S2910

Specifications

Color Temperature: 6500 (Daylight)
Shape: T5 (Tubular)
Color Rendering Index (CRI): 76
Lumens: 350
Wattage: 8
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 76
Wattage: 8
Dimmable: No
Shape: T5 (Tubular)
Lumens: 350
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)