4 WATT; T5; PREHEAT FLUORESCENT; 6500K DAYLIGHT; 75 CRI; MINIATURE BI PIN BASE

Item #: 326123

Cat #: S2908

UPC: 045923029080

Sign In or Register to view pricing and more.
4 WATT; T5; PREHEAT FLUORESCENT; 6500K DAYLIGHT; 75 CRI; MINIATURE BI PIN BASE *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

4 WATT; T5; PREHEAT FLUORESCENT; 6500K DAYLIGHT; 75 CRI; MINIATURE BI PIN BASE *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923029080, S2908

Specifications

Lumens: 115
Color Temperature: 6500 (Daylight)
Wattage: 4
Color Rendering Index (CRI): 75
Type: Pre-Heat Start
Length: 6 in
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 115
Wattage: 4
Type: Pre-Heat Start
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 75
Length: 6 in
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)