Connector, Multimode, Pre-Polished, Fiber Optic, LC, Black/Aqua
Item #: 326104
Cat #: 95-050-99-X
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Pre-Polished, Fiber Optic Connector, LC Style, Multimode, Application: 50µm, Color: Black/Aqua
Overview
Pre-Polished, Fiber Optic Connector, LC Style, Multimode, Application: 50µm, Color: Black/Aqua
Also known as: 95-050-99-X
Specifications
Color: | Aqua, Black |
Type: | Multimode |
Connector Type: | LC |
Color: | Aqua, Black |
Connector Type: | LC |
Type: | Multimode |
Customer Reviews
No reviews for this product
(0)