Overview
95-050-99 UNICAM CONNECTOR, LC,
Corning UniCam® LC connectors offer optical performance in a fast, easy field-termination solution ideal for fiber-to-the-workstation applications where setup and teardown time is critical. The high-precision mechanical splice technology enables fiber optic networks to be installed quickly and cost effectively. Installation of an LC, SC or ST® compatible connector can be accomplished in about 50 seconds to one minute with the UniCam High-Performance Tool Kit.
Also known as: 95-050-99
Specifications
Color: | Black |
Type: | Multimode |
Connector Type: | LC |
Color: | Black |
Connector Type: | LC |
Type: | Multimode |
Customer Reviews
No reviews for this product
(0)