1
more

Wall Mount Enclosure, NEMA 4/12, Concept Style, 36" x 30" x 12"
Item #: 32610
Cat #: CSD363012
UPC: 783510776008
Documents & Guides
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 36 x 30 x 12 Inches, Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.
No associated products found.
Overview
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 36 x 30 x 12 Inches, Material/Finish: Steel/Gray
nVent HOFFMAN HOFCSD363012 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510776008, CSD363012
Specifications
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Width: | 30 in |
Material: | Steel |
Depth: | 12 in |
Mounting: | Wall |
Height: | 36 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Material: | Steel |
Mounting: | Wall |
Special Program: | Hoffman On Demand |
Width: | 30 in |
Depth: | 12 in |
Height: | 36 in |
Customer Reviews
No reviews for this product
(0)