LTG HID XPRF DUST-IGNI PRF FIX

Item #: 326053

Cat #: CLB2575G-MT

UPC: 781381470230

Sign In or Register to view pricing and more.
Appleton Code Master 2 Factory Sealed HID Luminaire With Guard, Fixture Type: Bracket, Lamp Type: 250 WTT S50 30000 LM Mogul High Pressure Sodium, Lamp Wattage: 250 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Body And Guard, Sand-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Bracket Mounting Hood, Fixture Wattage: 250 WTT, Amperage Rating: 0.75 AMP Starting, 1.15 AMP Operating At 277 V, Width: 17-1/2 IN, Height: 24.61 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 55 DEG C, Temperature Range: 75 DEG C Supply Wire, Lens Material: Heat And Impact Resistant Glass Globe, Ballast Type: Super Constant Wattage Autotransformer (S. C.W.A.), Ballast Quantity: 1, Number Of Hubs: 4, Hub Size: 3/4 IN, Standard: NEC: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, CSA: Class I, Division 1And 2, GroupsB, C, D, Class I, Zone 1 And 2, IIB, IIA, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class II, Type 4X, Exd IIB, Zone 1, UL 1598, 844, E1044, CSA C22.2 No.250, C22.2 No.137, 025428, For Use In Chemical And Petrochemical Plants, Such As Manufacturers Of Plastics, Paints And Thinners, In Refineries, And In Other Process Areas Where Ignitable Vapors, Dust, Moisture, Marine And Corrosive Elements May Be Present, Wet Locations

Overview

Appleton Code Master 2 Factory Sealed HID Luminaire With Guard, Fixture Type: Bracket, Lamp Type: 250 WTT S50 30000 LM Mogul High Pressure Sodium, Lamp Wattage: 250 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Body And Guard, Sand-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Bracket Mounting Hood, Fixture Wattage: 250 WTT, Amperage Rating: 0.75 AMP Starting, 1.15 AMP Operating At 277 V, Width: 17-1/2 IN, Height: 24.61 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 55 DEG C, Temperature Range: 75 DEG C Supply Wire, Lens Material: Heat And Impact Resistant Glass Globe, Ballast Type: Super Constant Wattage Autotransformer (S. C.W.A.), Ballast Quantity: 1, Number Of Hubs: 4, Hub Size: 3/4 IN, Standard: NEC: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, CSA: Class I, Division 1And 2, GroupsB, C, D, Class I, Zone 1 And 2, IIB, IIA, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class II, Type 4X, Exd IIB, Zone 1, UL 1598, 844, E1044, CSA C22.2 No.250, C22.2 No.137, 025428, For Use In Chemical And Petrochemical Plants, Such As Manufacturers Of Plastics, Paints And Thinners, In Refineries, And In Other Process Areas Where Ignitable Vapors, Dust, Moisture, Marine And Corrosive Elements May Be Present, Wet Locations
Also known as: 781381470230, CLB2575G-MT

Specifications

Wattage: 250
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 250
Volts AC Range: 120 - 277
Light Technology: HID

Customer Reviews

No reviews for this product
(0)