Electronic Ballast, Compact Fluorescent, 1-Lamp, 18-27W, 120V

Item #: 326046

Cat #: NPY-120-126-CFL

UPC: 872180102955

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Compact Fluorescent, Rapid Start, 1-Lamp, Lamp Wattage: 18/22/24/26/27W, 120 Volt, Lamp Types: Twin (CFTE) 18/24/27W, QUAD (CDQ/E) 26W, Triple (CFTR/E) 26W, Circline (FCRT9) 22W

Overview

Electronic Ballast, Compact Fluorescent, Rapid Start, 1-Lamp, Lamp Wattage: 18/22/24/26/27W, 120 Volt, Lamp Types: Twin (CFTE) 18/24/27W, QUAD (CDQ/E) 26W, Triple (CFTR/E) 26W, Circline (FCRT9) 22W
Also known as: 872180102955, NPY-120-126-CFL

Specifications

Color: White
Type: Electronic
Wattage: 31.900
Light Technology: Fluorescent
Color: White
Wattage: 31.900
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)