20 Amp Flanged Outlet, 125V, 5-20R, Nylon, White

Item #: 3260

Cat #: 15379-C

UPC: 078477795996

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Flanged Outlet Receptacle, Straight Blade,Industrial Grade, Grounding, , Back Wired, Thermoplastic Nylon Strap, - White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Flanged Outlet Receptacle, Straight Blade,Industrial Grade, Grounding, , Back Wired, Thermoplastic Nylon Strap, - White
20 Amp, 125 Volt, Flanged Outlet Receptacle, Straight Blade, Industrial Grade, Grounding, White
Also known as: 078477795996, 15379-C

Specifications

Mounting: Flange
Volts AC: 120
Type: Industrial Grade, Plug, Flanged Outlet, Self-Grounding
Amps: 20
Color: White
NEMA Configuration: 5-20R
Mounting: Flange
Type: Industrial Grade, Plug, Flanged Outlet, Self-Grounding
Color: White
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)