Fuse, 3 Amp Class K5 One-Time, 250 VoltAC

Item #: 32597

Cat #: NON-3

UPC: 051712300032

Documents & Guides
Fuse, 3 Amp Class K5 One-Time General Purpose, 250 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 3 Amp Class K5 One-Time General Purpose, 250 Volt AC
Bussmann series fuses play a major role in industrial or commercial facilities by  providing reliable, maximum protection to power systems . Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712300032, NON-3

Specifications

Volts DC: 125
Speed: Non-Time Delay
Amps: 3
Volts AC: 250
Class: K5
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 125
Amps: 3
Class: K5
Interrupt Rating DC: 50 kA
Speed: Non-Time Delay
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)