Fog White TracJack Surface Mount Housing 2-Port

Item #: 325952

Cat #: 404TJ2

UPC: 662875638148

Sign In or Register to view pricing and more.
Documents & Guides
Surface Mount Housing, TracJack, 2-Port, Color: Fog White.

Overview

Surface Mount Housing, TracJack, 2-Port, Color: Fog White.
Ortronics TracJack Surface Mount Outlet Boxes accept front-loading TracJack modules and provide snap-on covers and snap-in label fields. Boxes are supplied with screws and double-sided adhesive tape for mounting onto almost any surface.
Also known as: 662875638148, 404TJ2

Specifications

Type: Housing
Mounting: Surface
Color: Fog White
Gangs: 1
Standards: California Proposition 65
Number of Ports: 2
Type: Housing
Color: Fog White
Standards: California Proposition 65
Mounting: Surface
Gangs: 1
Number of Ports: 2

Customer Reviews

No reviews for this product
(0)