LC Adapter Plate, 12 Fibers, Aqua

Item #: 325946

Cat #: OFP-LCD12LC

UPC: 662875629856

Documents & Guides
Adapter Plate, (6) Duplex LC duplex Adapters, Capacity: (12) Fibers, 50 micron MM fiber, Ceramic Sleeve, Aqua
Sign In or Register to view pricing and more.

No associated products found.

Overview

Adapter Plate, (6) Duplex LC duplex Adapters, Capacity: (12) Fibers, 50 micron MM fiber, Ceramic Sleeve, Aqua
The Ortronics OptiMo® OFP series adapter panels are used with our popular FC Series modular fiber cabinets, offering great flexibility in structured cabling design. Front-removable adapter panels are available with LC, SC, ST, and MT-RJ adapters and feature options ideal for both single mode and multimode applications.
Also known as: 662875629856, OFP-LCD12LC

Specifications

Color: Aqua
Type: Duplex, Multimode
Standards: California Proposition 65
Number of Ports: 12
Connector Type: LC
Color: Aqua
Standards: California Proposition 65
Connector Type: LC
Type: Duplex, Multimode
Number of Ports: 12

Customer Reviews

No reviews for this product
(0)