17W PAR38 LED Lamp, 30K

Item #: 325940

Cat #: LED17E26P3830KNFL

UPC: 762148177906

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, PAR38, 17W, 120V, NFL25Dimmable LED Lamp, 17W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 85, Color Temperature: 3000K, Beam Angle: Narrow Flood 25°

Overview

Dimmable LED Lamp, PAR38, 17W, 120V, NFL25Dimmable LED Lamp, 17W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 85, Color Temperature: 3000K, Beam Angle: Narrow Flood 25°
Also known as: 762148177906, LED17E26P3830KNFL

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1050
Volts AC: 120
Color Rendering Index (CRI): 85
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Lumens: 1050
Color Rendering Index (CRI): 85
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 17
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)