Fog White TracJack Surface Mount Housing 4-Port

Item #: 325939

Cat #: 404TJ4

UPC: 662875627968

Sign In or Register to view pricing and more.
Documents & Guides
Surface Mount Housing, TracJack, 4-Port, Color: Fog White. Includes 1 TracJack Blank

Overview

Surface Mount Housing, TracJack, 4-Port, Color: Fog White. Includes 1 TracJack Blank
Ortronics TracJack Surface Mount Outlet Boxes accept front-loading TracJack modules and provide snap-on covers and snap-in label fields. Boxes are supplied with screws and double-sided adhesive tape for mounting onto almost any surface.
Also known as: 662875627968, 404TJ4, biscuit jack

Specifications

Mounting: Surface
Color: Fog White
Gangs: 1
Standards: California Proposition 65
Number of Ports: 4
Mounting: Surface
Gangs: 1
Number of Ports: 4
Color: Fog White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)