Rear Load Patch Panel Kit, Cat 5e or 6

Item #: 325928

Cat #: PHDPJU48

UPC: 662875618331

Sign In or Register to view pricing and more.
Rear Load Patch Panel Kit, Category 5e or 6, 48-Port, Rack Space: 2RU, Includes: Panel, Wire Management Bar, Hook and Loop Straps, Patch Panel Mounting Screws #12-24 x 5/8"

Overview

Rear Load Patch Panel Kit, Category 5e or 6, 48-Port, Rack Space: 2RU, Includes: Panel, Wire Management Bar, Hook and Loop Straps, Patch Panel Mounting Screws #12-24 x 5/8"
Also known as: 662875618331, PHDPJU48

Specifications

Mounting: Rack
Size: 2RMU
Standards: California Proposition 65
Number of Ports: 48
Connector Type: CAT 5E
Mounting: Rack
Standards: California Proposition 65
Connector Type: CAT 5E
Size: 2RMU
Number of Ports: 48

Customer Reviews

No reviews for this product
(0)