![600 MCM XHHW Stranded Aluminum, Orange, 3000' 600 MCM XHHW Stranded Aluminum, Orange, 3000'](https://rexel-cdn.com/products/image.jpg?i=028A953E-DAED-4FEF-B298-EE1C0BBEC330&f=420)
600 MCM XHHW Stranded Aluminum, Orange, 3000'
Item #:
325920
Cat #:
XHHW600STRORN3000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
600 MCM XHHW Stranded Aluminum, Orange, 3000 Foot Reel
Overview
600 MCM XHHW Stranded Aluminum, Orange, 3000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW600STRORN3000RL
Specifications
Gauge: | 600 |
Color: | Orange |
Length: | 3000 ft |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 600 |
Length: | 3000 ft |
Conductors: | 1 |
Jacket: | XLPE |
Package Type: | Reel |
Color: | Orange |
Volts AC: | 600 |
Material: | Aluminum |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)