Keystone Jack, CAT5e. 8-Position, Fog White

Item #: 325918

Cat #: KS5EA

UPC: 662875604730

Documents & Guides
Keystone Jack, CAT5e. 8-Position, Fog White, Package of 25, 180 Degree Exit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Keystone Jack, CAT5e. 8-Position, Fog White, Package of 25, 180 Degree Exit
Category 5e Keystone jack, 8-position, 180 degree exit, icon compatible, T568A/B wiring, Fog White Package of 25. TechChoice keystone jacks and modules feature an easy-to-follow universal wiring label and support standard termination using a 110-impact tool. The keystone footprint allows for the greatest flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process.
Also known as: 662875604730, KS5EA

Specifications

Mounting: Snap In
Color: Fog White
Standards: California Proposition 65
Connector Type: CAT 5E
Mounting: Snap In
Standards: California Proposition 65
Color: Fog White
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)