Adapter Plate, 6-SC Duplex, 12 Fibers, Singlemode, Ceramic Sleeve

Item #: 325911

Cat #: OFP-SCD12AC

UPC: 662875593881

Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, 6-SC Duplex, 12 Fibers, Singlemode, Ceramic Sleeve

Overview

Adapter Plate, 6-SC Duplex, 12 Fibers, Singlemode, Ceramic Sleeve
Ortronics fiber adapter panel allows for flexibility and expansion with an industry accepted style. The adapter panel snaps in for installation and can be removed easily for future changes. The adapter panel is silkscreened for easy port identification.
Also known as: 662875593881, OFP-SCD12AC

Specifications

Color: Blue
Mounting: Rack
Type: Duplex, Multimode
Standards: California Proposition 65
Number of Ports: 12
Connector Type: SC
Color: Blue
Type: Duplex, Multimode
Number of Ports: 12
Mounting: Rack
Standards: California Proposition 65
Connector Type: SC

Customer Reviews

No reviews for this product
(0)