LC Adapter Plate, 12 Fibers, Beige

Item #: 325903

Cat #: OFP-LCD12MB

UPC: 662875593805

Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, (6) Duplex LC Adapters, Capacity: (12) Fibers, Ceramic Sleeve, 62.5 mm fiber, Color: Beige

Overview

Adapter Plate, (6) Duplex LC Adapters, Capacity: (12) Fibers, Ceramic Sleeve, 62.5 mm fiber, Color: Beige
Ortronics fiber adapter panel allows for flexibility and expansion with an industry accepted style. The adapter panel snaps in for installation and can be removed easily for future changes. The adapter panel is silkscreened for easy port identification.
Also known as: 662875593805, OFP-LCD12MB

Specifications

Color: Beige
Type: Duplex, Multimode
Standards: California Proposition 65
Number of Ports: 12
Connector Type: LC
Color: Beige
Standards: California Proposition 65
Connector Type: LC
Type: Duplex, Multimode
Number of Ports: 12

Customer Reviews

No reviews for this product
(0)