750 MCM THHN/THWN-2 Stranded Aluminum, Black, 5000'

Item #: 325901

Cat #: THHN750STRBLK5000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
750 MCM THHN/THWN-2 Stranded Aluminum, Black, 5000 Foot Reel

Overview

750 MCM THHN/THWN-2 Stranded Aluminum, Black, 5000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN750STRBLK5000RL

Specifications

Gauge: 750
Jacket: PVC
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Package Type: Reel
Gauge: 750
Color: Black
Volts AC: 600
Material: Aluminum
Package Type: Reel
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)