HOMACO P RACK

Item #: 325899

Cat #: 19-84-T2SDB

UPC: 662875581253

Sign In or Register to view pricing and more.

No associated products found.

Overview

HOMACO P RACK
Standard Equipment Rack,19 ", Black, 20.19"W x 84.00 "H x 15.00"D, 3" Channel
Also known as: 662875581253, 19-84-T2SDB

Specifications

Type: Rack
Color: Black
Mounting: Floor
Weight Capacity: 750 lbs
Size: 45RMU
Standards: California Proposition 65
Type: Rack
Mounting: Floor
Size: 45RMU
Color: Black
Weight Capacity: 750 lbs
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)