
MC Cable, Aluminum Flex, (3) 2/0 Str Alum w/ Ground
Item #: 325896
Cat #: MCAL2/02/02/04STR1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, (3) 2/0 AWG Stranded Aluminum with 4 AWG Ground, 1000 Foot Reel
Overview
MC Cable, Aluminum Flex, (3) 2/0 AWG Stranded Aluminum with 4 AWG Ground, 1000 Foot Reel
Metal Clad cables are assemblies of one or more insulated circuit conductors with or without optical fiber members enclosed in an armor of interlocking metal tape , or a smooth corrugated sheath. A plastic overall jacket can also be provided
Also known as: MCAL2/02/02/04STR1000RL
Specifications
Conductors: | 3 |
Length: | 1000 ft |
Material: | Copper |
Jacket: | Aluminum |
Gauge: | 2/0 |
Volts AC: | 600 |
Stranding: | Stranded |
Package Type: | Reel |
Conductors: | 3 |
Material: | Copper |
Gauge: | 2/0 |
Stranding: | Stranded |
Length: | 1000 ft |
Jacket: | Aluminum |
Volts AC: | 600 |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)