
Patch Panel, Cat 5e, 48 Port
Item #: 325860
Cat #: SP5EU48
UPC: 662875528722
Patch Panel, Cat 5e, 48 Port, T568A/B, 2 Rack Units
Sign In or Register to view pricing and more.
No associated products found.
Overview
Patch Panel, Cat 5e, 48 Port, T568A/B, 2 Rack Units
24- and 48-port TechChoice® patch panels are available in the traditional multi-port panel format with 6-port modules for Cat6 and Cat5e. Patch panel kits are also available to support individual keystone jacks.
Also known as: 662875528722, SP5EU48
Specifications
Mounting: | Rack |
Size: | 2RMU |
Standards: | California Proposition 65 |
Number of Ports: | 48 |
Connector Type: | CAT 5E |
Mounting: | Rack |
Standards: | California Proposition 65 |
Connector Type: | CAT 5E |
Size: | 2RMU |
Number of Ports: | 48 |
Customer Reviews
No reviews for this product
(0)