Wall Mount Enclosure, NEMA 4/12, Concept Style, 36" x 36" x 12"

Item #: 32584

Cat #: CSD363612

UPC: 783510776107

Documents & Guides
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 36 x 36 x 12 Inches, Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 36 x 36 x 12 Inches, Material/Finish: Steel/Gray
nVent HOFFMAN HOFCSD363612 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510776107, CSD363612

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Width: 36 in
Material: Steel
Depth: 12 in
Mounting: Wall
Height: 36 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Material: Steel
Mounting: Wall
Special Program: Hoffman On Demand
Width: 36 in
Depth: 12 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)