250/3 SE/SER Aluminum 500'

Item #: 325836

Cat #: SER2502502503/0500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(3) 250 MCM and (1) 3/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

Overview

(3) 250 MCM and (1) 3/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.
Sunlight resistant, moisture resistant and flame retardant jacket which enhances the life of the cable by fending off environmental elements that can cause deterioration.
Also known as: SER2502502503/0500RL

Specifications

Gauge: 250
Length: 500 ft
Conductors: 3
Jacket: PVC
Color: Gray
Volts AC: 600
Gauge: 250
Conductors: 3
Color: Gray
Length: 500 ft
Jacket: PVC
Volts AC: 600

Customer Reviews

No reviews for this product
(0)