2.2W R12 LED Lamp, 32K

Item #: 325826

Cat #: LE2WGBF

UPC: 762148136729

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Elevator, 2.2 Watt, 13 Volts AC/DC, Bulb: R12 (Blown Reflector), Base: DC Bayonet (BA15d), Lumens: 110, CRI: 80, Color Temperature: 3200K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs, 10 Watt Equivalent

Overview

LED Lamp, Elevator, 2.2 Watt, 13 Volts AC/DC, Bulb: R12 (Blown Reflector), Base: DC Bayonet (BA15d), Lumens: 110, CRI: 80, Color Temperature: 3200K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs, 10 Watt Equivalent
Also known as: 762148136729, LE2WGBF

Specifications

Lumens: 110
Color Rendering Index (CRI): 80
Color Temperature: 3200 (Warm White)
Volts AC: 13
Shape: R12 (Blown Reflector)
Wattage: 2.200
Light Technology: LED
Base: Bayonet (BA15d)
Angle: 25°
Lumens: 110
Color Temperature: 3200 (Warm White)
Shape: R12 (Blown Reflector)
Light Technology: LED
Angle: 25°
Color Rendering Index (CRI): 80
Volts AC: 13
Wattage: 2.200
Base: Bayonet (BA15d)

Customer Reviews

No reviews for this product
(0)