PC Modular Enclosure, (3) Access Doors, Sealed Keyboard Compartment

Item #: 325823

Cat #: PPC1866

UPC: 783510988203

Sign In or Register to view pricing and more.
Documents & Guides
PC Modular Enclosure, (3) Access Doors, Sealed Keyboard Compartment, NEMA 12, Size: 74.33 x 23.94 x 23.58 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

PC Modular Enclosure, (3) Access Doors, Sealed Keyboard Compartment, NEMA 12, Size: 74.33 x 23.94 x 23.58 Inch, Material/Finish: Steel/Gray Powder Coat
Also known as: 783510988203, PPC1866

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 70.870 in
Width: 23.620 in
Depth: 23.620 in
IP/NEMA Rating: IP55, NEMA 12
Height: 70.870 in
Depth: 23.620 in
Material: Steel
Width: 23.620 in

Customer Reviews

No reviews for this product
(0)