Ivory Category 5e Snap in Connector, TracJack
Item #: 325817
Cat #: TJ5E00-13
UPC: 662875451846
Sign In or Register to view pricing and more.
Documents & Guides
Snap-In Connector, TracJack, Clarity 5e, CAT 5e, 8P8C, Color: Ivory.
Overview
Snap-In Connector, TracJack, Clarity 5e, CAT 5e, 8P8C, Color: Ivory.
Clarity 5E TracJack, ETL verified to TIA Category 5e component specification. Front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 5E patch cords for significant performance above Category 5e.
Also known as: 662875451846, TJ5E00-13
Specifications
Mounting: | Snap In |
Family / Style: | Clarity |
Color: | Electric Ivory |
Standards: | California Proposition 65 |
Connector Type: | CAT 5E |
Mounting: | Snap In |
Color: | Electric Ivory |
Connector Type: | CAT 5E |
Family / Style: | Clarity |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)