Orange Category 6 Snap in Connector, TracJack
Item #: 325789
Cat #: TJ600-43
UPC: 662875437901
Sign In or Register to view pricing and more.
Documents & Guides
Snap-In Connector, TracJack, Clarity 6, CAT 6, 8P8C, Color: Orange.
Overview
Snap-In Connector, TracJack, Clarity 6, CAT 6, 8P8C, Color: Orange.
Clarity 6 TracJack, ETL verified to TIA Category 6 component specification. Front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 6 patch cords for optimum performance.
Also known as: 662875437901, TJ600-43
Specifications
Mounting: | Snap In |
Color: | Orange |
Family / Style: | Clarity |
Standards: | California Proposition 65 |
Connector Type: | CAT 6 |
Mounting: | Snap In |
Family / Style: | Clarity |
Connector Type: | CAT 6 |
Color: | Orange |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)