Black Category 6 Snap in Connector, TracJack

Item #: 325749

Cat #: TJ600-00

UPC: 662875433194

Sign In or Register to view pricing and more.
Documents & Guides
Snap-In Connector, TracJack, Clarity 6, CAT 6, 8P8C, Color: Black.

Overview

Snap-In Connector, TracJack, Clarity 6, CAT 6, 8P8C, Color: Black.
Standard Vertical Cable Management Cage with Cover, 3.75 x 13.17" x 7', double-sided, black
Also known as: 662875433194, TJ600-00

Specifications

Mounting: Snap In
Color: Black
Family / Style: Clarity
Standards: California Proposition 65
Connector Type: CAT 6
Mounting: Snap In
Family / Style: Clarity
Connector Type: CAT 6
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)