![1 AWG XHHW Stranded Aluminum, Black, 2500' 1 AWG XHHW Stranded Aluminum, Black, 2500'](https://rexel-cdn.com/products/image.jpg?i=84387005-13D1-4633-B1A2-32F4AE09BDDE&f=420)
1 AWG XHHW Stranded Aluminum, Black, 2500'
Item #: 325728
Cat #: XHHW1STRBLK2500RL
UPC: 980120542027
Sign In or Register to view pricing and more.
Documents & Guides
1 XHHW Stranded Aluminum, Black, 2500 Foot Reel Reel
Overview
1 XHHW Stranded Aluminum, Black, 2500 Foot Reel Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980120542027, XHHW1STRBLK2500RL
Specifications
Gauge: | 1 |
Length: | 2500 ft |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 1 |
Color: | Black |
Conductors: | 1 |
Jacket: | XLPE |
Package Type: | Reel |
Length: | 2500 ft |
Volts AC: | 600 |
Material: | Aluminum |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)