
Rack Mounting Screws, #12-24 x 5/4" Combo, 50/Pack, Black
Item #: 325705
Cat #: SCW-1224
UPC: 800118021979
Documents & Guides
Screw, Size/dims: #12-24, Material/finish: Steel/black
Sign In or Register to view pricing and more.
nVent Hoffman
APLKJIC6SS Padlock Kit for Junction Boxes, 1.28 x 1.00 x 0.69", Stainless Steel
Item #: 13426
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
A16P14 Panel For Junction Box, 16" x 14", Steel/White Powder Coat Finish
Item #: 35925
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Screw, Size/dims: #12-24, Material/finish: Steel/black
Also known as: 800118021979, SCW-1224
Specifications
Length: | 5/8 in |
Type: | Screw |
Color: | Black |
Length: | 5/8 in |
Color: | Black |
Type: | Screw |
Customer Reviews
No reviews for this product
(0)