Enclosure, Wall Mount, Swing Out Design, 14RMU, Black

Item #: 325690

Cat #: WM3019-14-02

UPC: 800118021108

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall Mount, Swing Out Design, 14RMU, 27 Inch Height x 20.5 Inch Width x23.5 Inch Depth, Black

Overview

Enclosure, Wall Mount, Swing Out Design, 14RMU, 27 Inch Height x 20.5 Inch Width x23.5 Inch Depth, Black
Also known as: 800118021108, WM3019-14-02

Specifications

Height: 27 in
Color: Black
Mounting: Wall
Width: 20.500 in
Depth: 23.50 in
Size: 14RMU
Height: 27 in
Mounting: Wall
Depth: 23.50 in
Color: Black
Width: 20.500 in
Size: 14RMU

Customer Reviews

No reviews for this product
(0)