Cable, Digital I/O Module, 20 Conductor, 18 AWG, 5.0m, (16.4')

Item #: 32568

Cat #: 1492-CABLE050TBNH

UPC: 662072814970

Sign In or Register to view pricing and more.
Documents & Guides
Digital I/O Module Ready Cable, 20 Conductor, 18 AWG, with 1756-TBNH Connectors, 5.0 meter (16.4 Foot)

Overview

Digital I/O Module Ready Cable, 20 Conductor, 18 AWG, with 1756-TBNH Connectors, 5.0 meter (16.4 Foot)
Connecting to Allen-Bradley PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to digital, analog, and high speed counter PLC I/O modules through pre-wired and pre-tested cables. The Bulletin 1492 wiring systems are compatible with modular I/O modules for Bulletin 1756 ControlLogix, 1769 CompactLogix, 1746 SLC 500, and 1771 PLC-5. A select group of wiring system modules are also compatible with the base I/O of the MicroLogix 1200
Also known as: 662072814970, 1492-CABLE050TBNH

Specifications

Type: Digital I/O Cable
Gauge: 18
Length: 5 m
Family / Style: 1492
Type: Digital I/O Cable
Length: 5 m
Gauge: 18
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)