3" x 3" 2" x 4" Horizontal Wire Duct

Item #: 325643

Cat #: 808045030

UPC: 662875256816

Sign In or Register to view pricing and more.
Documents & Guides
Wire Duct, Horizontal, Slotted, 2RU, Front: H x W: 3" x 3", Rear H x W: 2" x 4". Color: Black. Includes: Cover.

Overview

Wire Duct, Horizontal, Slotted, 2RU, Front: H x W: 3" x 3", Rear H x W: 2" x 4". Color: Black. Includes: Cover.
Front and Rear Finger Duct Cable Management Panel, 3 H x 3" D front duct, 2" H x 4" rear duct, 3.5" H x 19" W, 2 rack units, black.
Also known as: 662875256816, 808045030

Specifications

Width: 3 in
Color: Black
Height: 3 in
Standards: California Proposition 65
Width: 3 in
Height: 3 in
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)