Multi-Tap Connector, Insulated, Aluminum

Item #: 32564

Cat #: PBTD-12-750-M

UPC: 783669001204

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 12 Ports, Dual Sided Entry, Mountable, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 12 Ports, Dual Sided Entry, Mountable, Tin Plated, UL, CSA
Also known as: 783669001204, PBTD-12-750-M

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 250 - 750
Wire/Cable Openings: 12
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 12
Material: Aluminum
Allowable Gauge Range: 250 - 750

Customer Reviews

No reviews for this product
(0)