Duplex Receptacle Wallplate, 1-Gang, Nylon, White

Item #: 32559

Cat #: NP8W

UPC: 883778102097

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Wallplate, 1-Gang, Nylon, White, Box Mount

Overview

Duplex Receptacle Wallplate, 1-Gang, Nylon, White, Box Mount
The Hubbell HUBNP8W wallplate is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778102097, NP8W

Specifications

Type: Wallplate, Duplex, 1-Gang
Mounting: Device
Size: Standard
Gangs: 1
Color: White
Material: Nylon
Type: Wallplate, Duplex, 1-Gang
Size: Standard
Color: White
Mounting: Device
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)