
NM-B - 10/3 Solid Copper Orange 5000'
Item #: 325585
Cat #: RMX103WG5000RL
UPC: 980100263799
Sign In or Register to view pricing and more.
Documents & Guides
(3) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 5000 ft Reel. Orange, Non-Metallic Sheathed Cable
Overview
(3) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 5000 ft Reel. Orange, Non-Metallic Sheathed Cable
Also known as: 980100263799, RMX103WG5000RL
Specifications
Gauge: | 10 |
Conductors: | 3 |
Color: | Orange |
Jacket: | PVC |
Material: | Copper |
Length: | 5000 ft |
Volts AC: | 600 |
Gauge: | 10 |
Color: | Orange |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 3 |
Jacket: | PVC |
Length: | 5000 ft |
Customer Reviews
No reviews for this product
(0)