Junction Box, NEMA 4X, Clamp Cover, 36" x 24" x 10"

Item #: 325583

Cat #: A36H2410SS6LP

UPC: 783510837303

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Clamp Cover, Wall Mount, 36 x 24 x 10 Inch, Stainless Steel Type 316

Overview

Junction Box, NEMA 4X, Clamp Cover, Wall Mount, 36 x 24 x 10 Inch, Stainless Steel Type 316
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.
Also known as: 783510837303, A36H2410SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 10 in
Width: 24 in
Mounting: Surface
Material: Stainless Steel
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Material: Stainless Steel
Depth: 10 in
Mounting: Surface
Height: 36 in

Customer Reviews

No reviews for this product
(0)