10 AWG THHN/THWN-2 Solid Copper, White/Black Stripe, 500'

Item #: 325528

Cat #: THHN10SOLWHTBLK500RL

UPC:

Documents & Guides
10 AWG THHN/THWN-2 Solid Copper, White/Black, 500 foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 AWG THHN/THWN-2 Solid Copper, White/Black, 500 foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN10SOLWHTBLK500RL

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Color: White/Black
Conductors: 1
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)