4 AWG Bare Copper, 7 Strand, 1000'

Item #: 325521

Cat #: BARESD4STR1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4 AWG Soft Drawn Bare Copper, 7 Strand, 1000 Foot Reel

Overview

4 AWG Soft Drawn Bare Copper, 7 Strand, 1000 Foot Reel
Also known as: BARESD4STR1000RL

Specifications

Gauge: 4
Length: 1000 ft
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Gauge: 4
Conductors: 1
Stranding: Stranded
Length: 1000 ft
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)