12 AWG THHN/THWN-2 Solid Copper, White/Black Stripe, 500'

Item #: 325513

Cat #: THHN12SOLWHTBLK500RL

UPC:

Documents & Guides
12 AWG THHN/THWN-2 Solid Copper, White/Black Stripe, 500 foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 AWG THHN/THWN-2 Solid Copper, White/Black Stripe, 500 foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN12SOLWHTBLK500RL

Specifications

Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Length: 500 ft
Jacket: PVC
Color: White/Black
Conductors: 1
Package Type: Reel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)