Feeder Cable, (3) 4/0 AWG Stranded Aluminum w/Ground
Item #:
325482
Cat #:
MCAL4/04/04/02STRWG1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(3) 4/0 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.
Overview
(3) 4/0 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.
Type MC Cable can be used for service-entrance conductors, feeders and branch circuits in many applications. Section 330.10 of the National Electrical Code includes the general uses permitted for Type MC cable.
Also known as: MCAL4/04/04/02STRWG1000RL
Specifications
Conductors: | 3 |
Length: | 1000 ft, Cut to Length |
Jacket: | Aluminum |
Gauge: | 4/0 |
Volts AC: | 600 |
Material: | Aluminum |
Package Type: | Reel |
Conductors: | 3 |
Jacket: | Aluminum |
Volts AC: | 600 |
Package Type: | Reel |
Length: | 1000 ft, Cut to Length |
Gauge: | 4/0 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)